TRIPP LITE | SUINT3000XL | 037332128607
SmartOnline 230V 3kVA 2.1kW Double-Conversion UPS, Tower, Network Card Options, DB9 Serial

MFR PART #  SUINT3000XL  | 037332128607
PART #  565603
Minimum 1 EACH
Call for Availability

Description

Tripp Lite’s SmartOnline SUINT3000XL on-line, double-conversion UPS protects critical server, networking and telecommunications equipment from blackouts, voltage fluctuations and transient surges. Space-saving upright tower format. Large capacity 3000V A/2100W UPS continuously converts incoming AC to DC, then back to perfect sine wave AC output at selectable 220/230/240V AC (+/-2%). Removes harmonic distortion, fast electrical impulses, frequency fluctuations and other hard-to-solve power problems no t addressed by other UPS types. True sine wave output and zero transfer time offers guaranteed compatibility with all equipment types. Includes 8 C13 outlets. Battery support can be extended through the addition of external battery packs. Includes slot for internal network management card options, plus DB9 enhanced serial monitoring port for unattended shutdown, remote control and monitoring of UPS system and power data.

Package Includes:
SUINT3000XL UPS System
PowerAlert Sofware CD-ROM and cabli
3 C13-to-C14 jumper cables
Owner’s manual with warranty information

Features

  • true online, double conversion UPS provides pure sine wave AC output at all times
  • Maintains continuous operation with zero transfer time through blackouts, voltage fluctuations and surges
  • Removes harmonic distortion, electrical impulses, frequency variations and other hard-to-solve power problems
  • Corrects brownouts and overvoltages from 175-280V at full load. Input voltage range extends to 80-280V at 50% load or less
  • 3000VA/2100W power capacity with 8 C13 outlets
  • IEC320-C20 input connection acceptsa variety of detachable cordsets to match country or site-specific wall receptacles
  • Standard internal battery set provides 14 min. runtime at half load and 5 min. runtime at full load
  • Intelligent battery management system extends battery life
  • Expandabe runtime with multiple external battery packs
  • DB9 serial port for network interface; SNMP compatible
  • Compatible with Tripp Lite UPS management card options TLNETCARD, WEBCARDLX, SNMPWEBCARD, MODBUSCARD and RELAYIOCARD
  • Serial port enables data-saving nattended shutdown when used with Tripp Lite’s PowerAlert software, available via FREE download from www.tripplite.com/poweralert
  • Fault tolerant electronic bypass maintains utility output during a variety of UPS fault conditions
  • Diagnostic LEDs
  • Optioal PDUBHV20 bypass PDU enables hot-swappable UPS replacement with no disruption to connected equipment
  • 3 C13-to-C14 jumper cables included

Spec Sheet

Spec Sheet