TRIPP LITE | SUPDM11
Corded UPS Backplate Outlet Kit for SU6000RT3UHV UPS, 200/208/240V Input/Output, NEMA L6-30R

MFR PART #  SUPDM11
PART #  381525
Minimum 1 Each
Call for Availability

Description

Tripp Lite’s SUPDM11 corded backplate kit converts Tripp Lite’s hardwire SU6000RT3UHV UPS system to one with an AC plug and outlet. 10 ft./3m input line cord with L6-30P plug enables connection to 200/208/240V 30A mains power. Two L6-30R output receptacles allow for the connection of high current equipment load or power distribution units (PDU). Easy quick-connect wiring installs in minutes.

Features

  • Converts Tripp Lite’s hardwire SU6000RT3UHV UPS system to one with an AC plug and outlet
  • 10 ft./3m AC line cord with L6-30P input plug-in connection
  • Two L6-30R output receptacles pass 200/208/240V output voltage on to connected equipment
  • Easy quick-conect wiring installs in minutes

Specifications:

UNSPSC Code 39120000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.