APC BY SCHNEIDER ELECTRIC | SURT15KRMXLT
UPS, 3-Wire, 208 VAC Input/Output, 50/60 Hertz, 15 KVA, LCD Status Display, 432 MM Width x 773 MM Depth x 533 MM Height, 1U Rack Mount

MFR PART #  SURT15KRMXLT
PART #  412188
Minimum 1 Each
Call for Availability

Features

  • LCD Display Alpha-Numeric Display Which Displays System Parameters and Alarms
  • Manageable External Batteries Reduces Preventative Maintenance Service Needs by Monitoring the Health and Status of the External Batteries and Their Expected Runtime
  • Rack/Tower Convertible Protects the Initial Investment in the UPS When Migrating from Tower to Rack Mount Environment
  • Removable Input/Output Wiring Tray
  • User-Replaceable Batteries
  • Audible Alarms Provides Notification of Changing Utility Power and UPS Power Coditions
  • Automatic Self-Test
  • Disconnected Battery Notification
  • Predictive Failure Notification
  • Flash Upgradeable Firmware
  • Plug-and-Play External Batteries Ensures Clean, Uninterrupted Power to the Loads When Adding Extra Runtime to the UPS
  • Includes ith Software, Rack Mounting Support Rails, Smart UPS Signaling RS232 Cable, User Manual, Web/Snap Management Card
  • Energy Star Rated

Tech Info

UL 1778, OSHPD, REACH

Specifications:

Size 15000
Type UNINTERRUPTIBLE POWER SUPPLY
UNSPSC Code 39121011

Spec Sheet

Spec Sheet

Data Sheets

BROCHURE
USER MANUAL
BROCHURE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.