APC BY SCHNEIDER ELECTRIC | SURTD3000XLI
APC Smart-UPS RT 3000VA 230V

MFR PART #  SURTD3000XLI
PART #  264822
Minimum 1 EACH

Description

APC Smart-UPS RT 3000VA 230V. APC Smart-UPS On-Line, 2100 Watts / 3000 VA,Input 230V / Output 230V, Interface Port RJ45 Serial, Smart-Slot, Extended runtime model, Rack Height 3 U.

This part is discontinued by supplier with no suggested replacement.

Features

  • Automatic internal bypass - Supplies utility power to the connected loads in the event of a UPS power overload or fault
  • Scalable runtime - Allows additional run time to be quickly added as needed
  • Intelligent battery management- Maximizes battery performance, life and reliability through intelligent, precision charging
  • Hot-swappable batteries - Ensures clean, uninterrupted power to protected equipment while batteries are being replaced
  • Automatic restart of loads after UPS shutdown - Automatically starts up the connected equipment upon the return of utility power
  • Temperature compensated battery charging - Prolongs battery life by regulating the charge voltage according to battery temperature
  • Network manageable - Provides remote power management of the UPS over the network
  • InfraStruXure manager compatible - Enables centralized management via the APC InfraStruXure manager
  • SmartSlot- Customize UPS capabilities with management cards
  • LED status indicators- Quickly understand unit and power status with visual indicators
  • Serial connectivity- Provides management of the UPS via a serial port
  • Plug and play external batteries - Ensures clean, uninterrupted power to the loads when adding extra runtime to the UPS
  • Rack/Tower convertible - Protects the initial investment in the UPS when migrating from tower to rack-mount environment
  • Flash upgradeable firmware- Install maintenance releases of firmware remotely using FTP
  • User replaceable batteries - Increases availability by allowing a trained user to perform upgrades and replacements of the batteries reducing Mean Time to Repair (MTTR)
  • Automatic self test - Periodic battery self-test ensures early detection of a battery that needs to be replaced
  • Predicitive failure notification - Provides early warning fault analysis ensuring proactive component replacement
  • Disconnected battery notification - Warns when a battery is not available to provide backup power
  • Audible alarms - Provides notification of changing utility power and UPS power conditions
  • Power conditioning- Protects connected loads from surges, spikes, lightning and other power disturbances

Specifications:

Size 3000
Type UNINTERRUPTIBLE POWER SUPPLY

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.