PELCO | SWM-GY
Gray Wall Mount for Intercept or Spectra and DF5 Series Pendant Domes. Mounts Directly to A Vertical Load-Bearing Surface. Supports up to 30 lb. Constructed of Cast Aluminum and Provides Cable Feed-Through

MFR PART #  SWM-GY
PART #  232997
Minimum 1 EACH
In Stock

Description

Gray wall mount for Intercept or Spectra and DF5 series pendant domes. Mounts directly to a vertical load-bearing surface. Supports up to 30 lbs. Constructed of cast aluminum and provides cable feedthrough.

Must be a reseller to purchase this product

Features

  • For Use with Pelco Pendant Domes (Spectra, DF5, and Sarix ID and IE Series) that Require a 1.5-inch NPT Pipe Thread for Installation
  • Low Cost
  • Constructed of Cast Aluminum
  • Cable Feedthrough Features
  • Supports up to 10 lb (4.5 kg)
  • Easy to Install, Usin Mo

Specifications:

Duty Rating LIGHT
Environment Type IN/OUT
Mounting Type WALL
Type MOUNT
UNSPSC Code 31162308

Spec Sheet

Spec Sheet