PLATINUM TOOLS INC | T129
Cable Tester, 6.4" Length x 2.8" Width x 1.4" Height, Includes RJ45/Coax F ID Remote, RJ45 to Alligator Cable, F-Adapter, 9 Volt Battery, Instruction Sheet

MFR PART #  T129
PART #  799054
Minimum 1 Each
Call for Availability

Description

This item is discontinued by supplier. Please see Anixter# 935902 for suggested replacement.

Features

  • Measures the Entire Length of a Cable and/or Individual Wire Pairs and Lengths to Opens
  • Tests Voice, Data and Video
  • Easy to Read, Extra Large 7 Segment LCD Screen with Large Icons
  • Tests and Indicates Pins with Shorts, Opens, Reversals, Miswires and Spit Pairs
  • Tone with Four Selectable Cadences on Single Specific Wires, Pairs or All Wires Simultaneously
  • Map 19 Unique Locations with Optional ID Remotes
  • RJ11/RJ12 and RJ45 Master Remote Stored in Bottom of Case
  • Low Power Consumption for Long Battery fe
  • Auto Power-Off Mode Save Lengthen Battery Life
  • For Measuring Lengths to Shorts Purchase a TDR Tester Such as the Cable Prowler

Specifications:

UNSPSC Code 43222643

Data Sheets

CATALOG PAGE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.