HELLERMANNTYTON | T50R0UVC2
Standard Cable Tie, 8" Long, 50lb Tensile Strength, PA66UV, Black, 100/pkg.

MFR PART #  T50R0UVC2
PART #  T50R0UVC2
Minimum 1 PACK
In Stock

Description

Used in the solar industry and other applications, HellermannTyton offers cable ties made of UV stabilized PA6.6 material. This material provides additional protection against UV radiation for long-term outdoor use and is available in various styles, tensile strengths and bundle diameters.

Applications

Used to bundle and secure wire and cable. Solar Ties can be used to secure one or multiple PV cables throughout an installation.

Features

  • UV stabilized cable ties contain an inhibitor which prolongs the life of the tie in UV exposures
  • Inside serrations allow for strong hold on cables and wire bundles
  • Head design provides high tensile strength with very low insertion force
  • Bent tail ensures a quick and simple installation

Specifications:

Cable Tie Diameter 8"
Size 8"
Type CABLES TIES AND ACCESSORIES

Spec Sheet

Spec Sheet

Data Sheets

CATALOG PAGE