FALCON LOCK | T521CP6D D 626
Door Cylinder Lock, Extra Heavy Duty, Dane Lever, Deadlatch, 6-Pin Cylinder Schlage C, 2-3/4" Backset, Satin Chrome, For Office

MFR PART #  T521CP6D D 626
PART #  CS113203
Minimum 1 Each
Call for Availability

Features

  • Locksets Shall be Provided Standard with Pressure Release Feature
  • When Outside Lever is Locked, it is Not Rigid but will Move Freely without Operating the Latch Bolt
  • Lever Trim Shall have Individual Heavy Duty Compression Springs Behind Rose for Lever Return and to Prevent Lever Sag
  • Trim Shall be Through Bolted with Two (2) 10-32 Screws Coated with Thread Sealant to Provide Strength and Resistance to Loosening
  • Inner Elevation Door Edge Standard Strike
  • All Lever Designs Shall be Solid and Meet the Fderal ADA and State Disability Requirement
  • Inside Levers Shall be Attached by Allen-Head Set Screw to Prevent Tampering or Vandalism
  • Locksets Shall Adjust to Fit Door Thickness from 1-3/4 Inch to 2- 1/8 Inch
  • All Locksets Shall be Non-Handed and Not Reuire Field Disassembly for Re-Handing
  • Preparation for Door Must be Non-Handed

Specifications:

ANDI Grade GRADE 1
Backset - Inches 2-3/4
Cylinder Type 6-PIN STD CYLINDER
Design FLAT LEVER WITH RETURN
Finish US26D SATIN CHROME
Keyway SCHLAGE C
Knob/Lever Type LEVER
Number of Cylinders SINGLE CYLINDER
Packaging BOXED
Product Type CYLINDRICAL LOCK
Sales Category CLASSROOM LOCK
Strike Type ANSI
Throughbolt Pattern 2-3/4" C.C. 12 AND 6 O’CLOCK
UL YES
UNSPSC Code 46171500

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.