PANDUIT | T75R-CY
Spiral Wrap, .75" (19.1mm) x 100 FT., Fire Resistant Polyester, White, Pack of 100

MFR PART #  T75R-CY
PART #  PAN-T75R-C
Minimum 1 ROLL
Call for Availability

Description

Spiral Wrap offers abrasion protection for wires, cables, hoses and tubing

Features

  • Largest variety of colors materials and sizes in the industry
  • Available in seven different materials and twelve different colors
  • Colors conform to Communications Wiring Standards
  • Flexible, neat, fast
  • Allows breakouts of single/multiple wires and rerouting of replacement wires
  • Harness multiple cables into a single manageable bundle
  • A protection for wires cables hoses and tubing
  • Color code wire bundles
  • Reusable
  • Tool supplied in each package

Specifications:

Decimal .750 INCH
Dual NO
Heat Shrink NO IS NOT SHRINK TUBING
MIL SPEC NO
Material/Type FEP - FLUORINATED ETHYLENE PROPYLENE
Military Color Code WHITE
Size By Inch Fractions 3/4 INCH
Sleeving NO
Spiral Wrap NO
UL YES
WALL TYPE| Single Or Dual SINGLE WALL
ZIPPER NO