HELLERMANNTYTON | TAG1-100
Dot Matrix Label, Self-Laminating, 1.9" x .75’ x 3.19", 4 Across, White, 2500/pkg

MFR PART #  TAG1-100
PART #  702550
Minimum 1 Pack
Call for Availability

Description

HellermannTyton’s self-laminating labels are used for marking wires and cable. The clear tail overlaps and protects the printed information from abrasion, chemicals and solvents and resists UV exposure. When printed using using any standard dot matrix printer, clear marking and high high-contrast imaging against the wire make this the perfect choice for durable identification.

Features

  • Dot matrix printable self-laminating vinyl has a smooth surface, allowing for the highest resolution and print contrast using an impact printer.
  • The material is a conformable vinyl, allowing it to wrap and stay around wires and cable.
  • The acrylic-based adhesive bonds to a wide variety of substrates and will remain in place long term.
  • Tabtag dot matrix labels are specifically made for use in dot matrix printers for fast and easy printing.
  • Labels come with a pin-feed margin to ensure that they can easily be loaded into any dot matrix printing system.

Specification Description

Color: White
Material: Type 100, Vinyl (PVC), white (WH), self laminating
Operating Temperature: -51F to +200F (-46C to +93C)

Specifications:

Approvals NONE
Category LABELS
Color WHITE
RoHS Compliant NOT DECLARED
Type CABLE MARKER TAPE
UNSPSC Code 39131500

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.