HELLERMANNTYTON | TAG10T2-100B
Thermal Transfer Self-Laminating Label, 2.0" X .75" X 2.25", Vinyl, White, 2500/Roll

MFR PART #  TAG10T2-100B
PART #  502995
Minimum 1 ROLL
In Stock

Description

HellermannTyton provides a wide variety of thermal transfer label stocks to fit most industrial applications. Materials can be used in applications ranging from high heat, wire wrapping and long term indelible marking. A mix of sizes and types allows for stock solutions to most labeling needs. For instance, HellermannTyton provides thermal transfer labels in a high performance white polyester. HellermannTyton 822 material provides a high quality mark when used with the TT822 ribbon and the TT1210 printer, or compatible. If the 822 material is used in combination with the TT822 ribbon, the TT1210 printer
or specific recommended printers, a UL Recognized mark can be achieved.

Features

  • HellermannTyton Self-Laminating Labels come on rolls on a standard 3" core for easy loading into a printer or caddy
  • Labels are conformable so that they can bend around small gauge wires and tight bends without coming loose over time
  • Labels are UL recognized for indoor and outdoor use to expand application options
  • HellermannTyton thermal transfer labels work in any thermal transfer printer so that the use always has options to get labels printed without being locked into a single vendor

Specifications:

Label Types VINYL
Size 2"
Type LABELS

Spec Sheet

Spec Sheet