HELLERMANNTYTON | TAG25-100
Dot Matrix, Self-Laminating Label, .75" X .50" X 1.75", 9 Across, White, 5000/pkg

MFR PART #  TAG25-100
PART #  702571
Minimum 1 PACK
Call for Availability

Description

Used with dot matrix printers, HellermannTyton TabTags can be used for virtually any labeling application. Unless noted, TabTags are mounted on pinfed, fan-folded sheets for use with computers, word processors, or typewriters. Manufactured in a wide ra nge of standard sizes and materials, the dot matrix printable TabTags can meet a wide variety of labeling requirements.

Features

  • Tabtag Dot Matrix labels are specifically made for use in dot matrix printers for fast and easy printing.
  • Labels come with a pin-feed margin to ensure that they can easily be loaded into any dot matrix printing system.

Specification Description

Color: White
Material: Type 100, Vinyl (PVC), white (WH), self laminating
Operating Temperature: -51F to +200F (-46C to +93C)

Specifications:

Label Types VINYL
Type LABELS
UNSPSC Code 31162800

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.