HELLERMANNTYTON | TAG26T6-100B
.5" X .315" X .75" White Self-Laminating, Vinyl, 6 across, 10000/RL

MFR PART #  TAG26T6-100B
PART #  TAG26T6-100B
Minimum 1 ROLL
In Stock

Description

HellermannTyton 100 self-laminating vinyl utilizes an aggressive acrylic adhesive that allows the label to stay wrapped on wire gauges as small as .06" in diameter without starting to unwrap or flag. Labels are listed under UL file number MH18396.

Applications

HellermannTyton 100 self-laminating vinyl utilizes an aggressive acrylic adhesive that allows the label to stay wrapped on wire gauges as small as 0.06" in diameter without starting to unwrap or flag.

Features

  • HellermannTyton 100 self-laminating vinyl utilizes an aggressive acrylic adhesive that allows the label to stay wrapped on wire gauges as small as .06" in diameter without starting to unwrap or flag.
  • A UL indoor and outdoor Recognized mark can be achieved when using HellermannTyton TT100 or TT822 series ribbons on any standard thermal transfer printing system.
  • HellermannTyton self-laminating vinyl labels meet all of the parameters of UL-969 STANDARD FOR MARKING AND LABELING SYSTEMS edition -4 (Listed UL file number MH18396).

Specifications:

Label Types VINYL
Size 1/2"
Type LABELS
UNSPSC Code 55120000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.