HELLERMANNTYTON | TAG69L-789
Laser Tag Label, 2.0" x .275", 140 Per Sheet, PET, White, 1000/pkg

MFR PART #  TAG69L-789
PART #  702596
Minimum 1 Pack
Call for Availability

Description

HellermannTyton white polyester labels are ideal for marking small electrical and electronic components, such as EPROMS’, Integrated circuits, as well as the circuit board itself. Printed labels can withstand the soldering process and survive flux remo val when the board is washed. HellermannTyton’s 789 material is designed for use on flat surfaces and can also be used to identify connectors, buttons and just about anything requiring permanent, durable, high temperature and UV resistant marking.

Features

  • Laser printable white polyester has a smooth surface, allowing for the highest resolution and print contrast.
  • The acrylic-based adhesive bonds to a wide variety of substrates and can withstand high temperatures long term.
  • Lasertags are not affected by the high heat required in a laser printer.

Specification Description

Color: White
Material: Type 789, Polyetylenterephthalat (PET)
Operating Temperature: -40F to +302F (-40C to +150C)

Specifications:

Approvals NONE
Category LABELS
RoHS Compliant NOT DECLARED
Color WHITE
Type CABLE MARKER TAPE
Length 2
Width 2.0
UNSPSC Code 39131500

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.