WIREMOLD | TB672APBKF
Audio/Video Table Box, Recessed Mount, Field Wired, 6" Length x 7" Width Flange, 5-1/4" Length x 6-3/16" Width x 8-1/4" Depth, Black, With (3) 15 Ampere Receptacle

MFR PART #  TB672APBKF
PART #  729826
Minimum 1 Each

Features

  • Attractive Design the "Pocket Door in the Cover Fully Recesses into the Box When Open, Giving Access to Connections without Obstructing the Work Surface
  • A Finishing Plate Hides Hardware on the Activation Surface and Allows for Labeling of the AVIP Plat es
  • Adjustability the Activation Surface of the Integreat A/V Table Box Can be Adjusted Down, in 1/2 Inch Increments, from 1 to 4 Inch to Allow the Cover to Close Even When Using Large Style Connectors
  • Ease of Installation Simply Configure Your Connectivity, Set Your Activation Height, Place Box in the Cut Out, and Secure it Below the Table with the Bracket and Set Screw
  • Multiple Connectivity Options Integreat Audio/Video Table Boxes are Supplied with a Cable Grommet Kit that Can Accommodate up to Ei ght Pull Out Connections
  • Boxes Can also Accept up to Five Wiremold AVIP, or Extron MAAP Connectors
  • Each Box also has Two 15 Ampere Receptacles in the Top Compartment and One 15 Ampere Receptacle on the Underside of the Box
  • Made in USA

Specifications:

UNSPSC Code 43223300

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.