CMP | TC-100A104
Aluminum Tray Cable Connector, 1" NPT Cable Range, 0.67" - 1.04"

MFR PART #  TC-100A104
PART #  TC-100A104
Minimum 1 EACH
In Stock

Description

CMP Type TC Cable Connector is suitable for use with type (TC) tray cable in ordinary, wet, and hazardous locations including:
Class I Division 2, where permitted by code
Class 1 Zone 1 AEx e and Ex e, where permitted by code
Ingress Protection to Nem 4X and IP66/67/68
All CMP Cable Connectors are EMC Tested.

Features

  • The unique use of the seal insert, enables each gland size to terminate the widest range available in a single hub size
  • The TC cable connector is supplied in Copper free (<0 4%), Aluminium, Stainless Steel, or Electroless Nickel Plated Brass in NPT thr ead forms

Tech Info

CMP Type TC cable connector for use in ordinary, wet, and hazardous locations including: cCSAus Class I Division 2, where permitted by code Class 1 Zone 1 AEx e and Ex e, where permitted by code Ingress Protection to Nema 4X and IP66/67/68 cable types; tray cables, flexible cable and cord, all unarmored IEC cables. Complete with O ring face seal on all sizes (aluminum only) for direct connection to enclosures, complete with locknut form 050 - 100.

Specifications:

Armored/Unarmored FOR USE WITH UNARMORED CABLE
Explosion Proof YES
Material ALUMINUM
UNSPSC Code 39121400

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.