COMMSCOPE ENTERPRISE SOLUTIONS | TE510UC-GY250 | 1499119-1
24 AWG 4-Pair Undercarpet Cable Cat 5E Voice/Data 250’ Rls

MFR PART #  TE510UC-GY250  | 1499119-1
PART #  263705
Available in 250 Feet increments
Minimum 250 Feet
In Stock

Features

  • Exceeds TIA/EIA and ISO Specifications for Categories Specified
  • Exceeds All Requirements for Gigabit Ethernet
  • Independently Verified by Intertek ETL Semko Testing Services
  • Lead-Free Jacketing

Specification Description

Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
Mechanical Attachment.Configuration: Data
Environmental.Operating Temperature (C [F]): 60 [140]
Industry Standards.Agency/Standard: UL 444
Product Type Features.Product Type: Cable
Product Type Features.UL File Number: E138034
Packaging Features.Packaging Quantity: 250
Other.Comment: Undercarpet Communication Cable
Dimensions.Height (mm [in]): 2.54 [0.100]
Other.Industry: Enterprise Network Solutions
Product Type Features.Product Category: Communication Cables
Product Type Features.Performance Category: Cat 5e
Product Type Features.Product Classification: Cable - CMUC
Body Features.Width (mm [in]): 38.10 [1.500]
Termination Features.Wire/Cable Size (AWG): 24
Body Features.Insert Material: Thermoplastic
Contact Features.Contact Size: 20
Product Type Features.Shell Material: Steel
Body Features.Shell Plating: Tin
Product Type Features.Grounding Indents: Without
Housing Features.Enclosure: Without
Mechanical Attachment.Number of Pairs: 4
Product Type Features.Number of Conductors: 8
Product Type Features.Ribbon Cable Outside Conductor Spacing (mm [in]): 9.96 [0.392]

Specifications:

Category CATEGORY 5E
Conductor Size 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type SOLID
Conductor/Pair Count 4 PAIR
Fire Rating RISER
Shielded U/UTP - UNSHIELDED TWISTED PAIR
Type DATA
UNSPSC Code 26121609

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING
USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.