TRENDNET | TEW-921DAP
AX1800 Dual Band WiFi 6 PoE+ Access Point

MFR PART #  TEW-921DAP
PART #  10208883
Minimum 1 Each
In Stock

Description

This WiFi 6 access point supports innovative networking technology that improves coverage, speed, and capacity. The increase of
QAM to 1024-QAM allows data to flow through a much wider ?pipe? than previous WiFi technologies. With OFDMA (Orthogonal
Frequency-Division Multiple Access), the number of clients that can be connected to this WiFi 6 access point increases. OFDMA
efficiently manages traffic in congested areas by separating channel frequencies into different subcarriers. MU-MIMO technology
processes multiple data streams simultaneously, increasing real-time WiFi performance on the WiFi 6 AP when multiple devices
access the network.

Features

  • High-performance AX1800 PoE+ WiFi 6 access point
  • OFDMA and MU-MIMO technology boosts performance in a busy environment
  • Two concurrent WiFi bands maximize device networking speeds
  • AX1800 Dual Band: 1201Mbps (5GHz) + 567Mbps (2.4GHz) bands
  • Access PointClient Bridge, WDS AP, WDS Bridge, WDS Station, and Repeater modes
  • Supports up to WPA3 encryption
  • 1 x Gigabit PoE+ LAN port
  • Captive portal for hotspot applications
  • Low-profile housing blends into most environments
  • Includes wall / ceiling mounting pl

Specifications:

UNSPSC Code 43223100

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.