TE-ENERGY | TFT-153R-SG
15Kv Cold Term Kit 1/C In/Out Door 500-750 MOQ = 3

MFR PART #  TFT-153R-SG
PART #  363714
Available in 1 EACH increments
Minimum 1 EACH
Usually ships between 14 and 28 business days

Description

TE Connectivity’s Raychem TFT-R and TFT-RG/SG tool-free termination kits have been developed to provide a quick and easy, cold-applied method of terminating 5-35 kV, single conductor polymeric cables. Both the TFT-R and TFT-R-SG are designed for indoor and outdoor conditions.

Applications

TFT-R kits are for non-shielded cable applications. TFT-R-G kits do not have rain sheds and should be used for 5/8 kV indoor or outdoor applications and 15 kV indoor only applications.

Features

  • Advanced Metal Oxide Matrix stress control
  • Positive placement of stress control patch
  • Provided on a crush-resistant core
  • Easy installation allows for repositioning
  • Rated to IEEE-48, class 1 termination requirements.

Specifications:

Conductor Size 500-750
Indoor/Outdoor INDOOR/OUTDOOR
Heat Shrink/Cold Shrink COLD SHRINK
Termination/Splice TERMINATION
Voltage 15KV
UNSPSC Code 39121400

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.