BRADY WORLDWIDE INC | THT-9-427-10
Thermal Transfer Printable Labels

MFR PART #  THT-9-427-10
PART #  368387
Minimum 1 PACK
In Stock

Description

Printable, self-laminating vinyl labels for thermal transfer printers. Please Note: This material is UL recognized with its respective ribbon. See the "Recommended Ribbon Series" for the appropriate ribbon to use.

Applications

Panel Identification, Wire & Cable Marking, Voice/Data Identification

Features

  • Printer Compatability: Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, BBP81, IP Series Pri nte

Specifications:

Label Types VINYL
Type IDENTIFICATION TAG
Size 1"

Spec Sheet

Spec Sheet