TRENDNET | TI-PG1284I
12-port Hardened Industrial Gigabit PoE+ Layer 2+ Managed DIN-Rail Switch

MFR PART #  TI-PG1284I
PART #  802423
Minimum 1 EACH
Call for Availability

Description

TRENDnet’s 12-Port Hardened Industrial Gigabit PoE+ Layer 2+ Managed DIN-Rail Switch, model TI-PG1284i, has eight Gigabit PoE+ ports, four Gigabit SFP slots, and a 240 Watts PoE budget. The switch is equipped with an IP30 rated metal enclosure and desi gned to withstand a high degree of vibration, shock, protection against ESD / EMI / surge, and operate within a wide temperature range (- 40 - 75 C (- 40 - 167F)) for harsh environments. L2+ management include features such as PoE port control, 802.1 Q / Q-in-Q VLAN, multicast, spanning tree, link aggregation, QoS, IPv4 / IPv6 static routing, ACLs, and 802.1X which allow for network integration flexibility.

Must be a reseller to purchase this product.

Features

  • Hardened IP30 rated metal enclosure with integrated DIN-Rail mount
  • Wide operating temperature range - 40 to 75 C (-40 to 167 F)
  • 8 x Gigabit PoE+ (802.3at) ports, 4 x Gigabit SFP slots, and 1 x console port
  • 240 Watts total power budget
  • Dual redundanpower inputs and alarm relay output
  • CLI (Console / Telnet / SSH), Web (HTTP / HTTPS), SNMP v1 / 2c / 3 management
  • 802.1Q / Q-in-Q VLAN and IGMP Snooping / MLD / MVR support
  • 802.1p / DSCP / Queue Scheduling (SPQ / WRR) QoS support
  • Power supply sold serately (model: TI-S24048)
  • Limited Lifetime Warranty

Specifications:

UNSPSC Code 43222612

Spec Sheet

Spec Sheet

Data Sheets

INSTALLATION GUIDE
USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.