COMMSCOPE ANDREW SOLUTIONS | TIL-US1-HLW
ION-B Series Interconnect Link for Cellular 700, LMR 700, LMR 800, Cellular 850, LMR 900, AWS, and PCS 1900 Extended, WDM version

MFR PART #  TIL-US1-HLW
PART #  427164
Minimum 1 EACH
Call for Availability

Description

The interconnect link is a multimodule kit that allows connection to a remote subrack up to 20 km away from the main ION(TM).-B Series master unit. With the interconnect link kit, the ION(TM)-B system can be expanded with a remote subrack up to 20 km a way guaranteeing no performance degradation due to the fiber optic connection between the two subracks. A built-in FSK modem allows extension of the RS485 bus available at master side to the remote side subrack thus enabling a full monitoring of the re mote equipment. The TIL-US1 is available in two versions - the WDM kit enabling the connection between the master and slave subrack using one fiber optic, and the kit enabling the connection between the master and slave subrack using two fiber optics. Each interconnect link kit consists of two modules-the TDTX transmitter module and TMRX receiver module hosted in the ION(TM)-B master subrack (referred as master side), and the TDTX transmitter module and TSRX reciever module hosted in the ION(TM)-B r emote subrack (referred as slave side).

Features

  • Virtual 0 dB link loss guaranteed by a wide AGC range
  • Built-in modem for alarm remotization

Specifications:

Type REPEATER
UNSPSC Code 43223100

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.