TRENDNET | TK-204UK
2-Port DVI USB KVM Switch Kit with Audio

MFR PART #  TK-204UK
PART #  961340
Minimum 1 Each
Call for Availability

Description

The 2-Port DVI USB KVM Switch Kit with Audio manages two computers with one set of console controls. Control two computers with DVI and USB ports at the touch of a button with one set of microphone/speakers, USB keyboard, USB mouse, and DVI monitor.
Si mply plug everything in to start sharing your HD DVI monitor with two Mac or Windows computers. No need for additional cabling, all required cables are included. Network printers, storage drives, flash drives and more by connecting to the two bonus USB ports on the front of the switch. Listen to music on one computer while working on the other. Switch between computer by pressing the convenient switch button or by programming shortcut Hotkey commands.

Features

  • Manage two PCs or Macs with one set of console controls
  • Share an HD DVI monitor with two computers
  • Two bonus USB ports to network printers, storage devices, and more
  • Listen to music on one computer while working on the other
  • All required cables are iluded

Specifications:

Type KVM IP
UNSPSC Code 43211603

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.