TRENDNET | TK-IP101
1-Port KVM Switch over IP

MFR PART #  TK-IP101
PART #  961342
Minimum 1 Each
Call for Availability

Description

This part has been discontinued by the supplier.

The 1-Port KVM Switch over IP (TK-IP101) provides cost effective remote server management for multiple users, regardless of server status. Eliminate the need to physically be in the server room to troubleshoot, reboot and edit pre-boot functions. Save resources and manage server and PC resources from around corner or around the world. Provides access to both Windows and Java-based clients. With up to 16 active user accounts the TK-IP101 supports 4 co ncurrent logins. An intuitive Web user interface provides controls from BIOS level functions to Windows based applications. Use the TK-IP101 with the TRENDnet’s 8-Outlet Remote Power Controller (TK-RP08) to facilitate remote power cycling and rebooting .

Features

  • Manage multiple servers from your network or remotely from any Internet connection
  • IP-based remote control server management for Windows and Java-based clients
  • An intuitive Web user interface provides control from BIOS level up to OS based applications

Specifications:

Type KVM IP
UNSPSC Code 43211603

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.