CORNING | TKT-100-01
CamSplice(TM) Mechanical Splice Tool Kit; includes CamSplice Mechanical Splice assembly fixture, fiber coating stripping tool, without cleaver, compact carrying case

MFR PART #  TKT-100-01
PART #  129468
Minimum 1 EACH
Call for Availability


Corning Cable Systems CamSplice(TM) Mechanical Splice is recommended for indoor or outdoor through or branch splicing, transition splicing between listed and non-listed cables, pigtail splicing and is ideal for emergency restoration. Incorporating a unique fiber alignment mechanism that self-centers the fibers and provides accurate alignment, the CamSplice Mechanical Splice requires minimal training and few accessories to assemble. Average "blind" (non-tuned) splice loss is specified at 0.15 dB with a maximum loss less than 0.3 dB.

Specification Description

Product Type (FOJP): Connector Tools and Tool Kits
Technology: Mechanical Splice
Dimensions (HxWxD) (Metric-cm): 24x33x10 cm
Dimensions (HxWxD) (US): 9.5x13x4 in

Tech Info

Free of hazardous substances according to RoHS 2002/95/EG


Fiber Type TOOL KIT

Spec Sheet

Spec Sheet

Data Sheets