TRIPP LITE | TLP4BK
Protect It! Surge Protector with 4 Side-Mounted Outlets, Direct Plug-In, 720 Joules

MFR PART #  TLP4BK
PART #  381609
Minimum 1 EACH
In Stock

Description

The TLP4BK Surge Suppressor from Tripp Lite has 4 side-mounted outlets (including 2 transformer-friendly outlets), a convenient direct plug-in design and diagnostic LEDs. The unit has a surge suppression rating of 670 joules to handle the strongest surges.

Features

  • 4 side-mounted outlets allows easier plug connection and removal (including 2 transformer-friendly outlets)
  • Direct plug-in design converts two outlets into four by plugging in to any wall outlet
  • Surge suppression rating: 720 joules
  • EMI/RFI noise filteing
  • Diagnostic LEDs indicate protection present & ground present
  • $10,000 Ultimate Lifetime Insurance (U.S., Canada, and Puerto Rico only) covers connected equipment
  • Automatic shutoff cuts power to outlets when the protection circuit has been compromisd

Specifications:

Number of Outlets 4
Type STAND ALONE PDU

Spec Sheet

Spec Sheet