SIEMON COMPANY | TM-PNLZA-24-01
Copper, Patch Panel, Tera / MAX, Empty, Shielded, 24 Openings, Angled, 1U, Black, Fixed Wire Manager

MFR PART #  TM-PNLZA-24-01
PART #  403659
Minimum 1 Each
In Stock

Description

TERA-MAX patch panels provide outstanding performance and reliability in a shielded, high-density modular solution. As outlets are snapped into place, resilient ground tabs assure that each outlet is properly grounded for maximum protection from outsid e interference. No secondary outlet grounding operations are required, reducing overall installation time.

Features

  • High Density
  • 24 ports in 1U
  • Port Identification
  • - Bold port numbering enables quick identification of outlets
  • Durable
  • Lightweight, high strength steel with black or metallic finish
  • Angled TERA-MAX
  • Allows direct routing of cables to vertical managers, eliminating the need for horizontal cable managers

Specification Description

Modular Patch Panel
Type: Angled
Number Of Ports: 24

Specifications:

Color BLACK
Number of Ports 24
Rack Units 1
UNSPSC Code 43223309

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.