CMP | TMC2X-075NB075
TMC2X hazardous area cable connector, NP brass, 3/4" NPT

MFR PART #  TMC2X-075NB075
PART #  TMC2X-075NB075
Minimum 1 Each
Call for Availability

Description

CMP Type TMC2X Cable Connector is suitable for use with Interlocked & Corrugated Continuously Welded Metal Clad (Type MC or MC-HL) or TECK armored and armored & jacketed cables in ordinary, wet & hazardous locations.
The TMC2X utilizes CMP’s innovative RAPID Ex Fast Curing Liquid Compound Injection System, which installs in seconds, significantly reducing installation error, with a complete 100% cure time of 1 hour, which significantly reduces installation times.
The new 2-part design allows the grounding and over jacket sealing to be actioned in a single simple movement and allows the cable to be easily removed from the equipment, for maintenance and change out, etc.
The TMC2X cable connector is supplied in Copper Free (<0.4%) Aluminium, Stainless Steel, or Electroless Nickel Plated Brass in NPT (standard) and Metric thread forms.

Specifications:

Armored/Unarmored FOR USE WITH ARMORED CABLE
Material NICKEL-PLATED BRASS
Explosion Proof YES
UNSPSC Code 39121400

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.