TRENDNET | TMO-311C2K
MoCA 2.0 Ethernet over Coax Adapter (2-Pack)

MFR PART #  TMO-311C2K
PART #  10102331
Minimum 1 Pack
In Stock

Description

TRENDnet’s MoCA 2.0 Ethernet Over Coax Adapters, model TMO-311C2K, uses your existing coaxial cables to extend a highspeed building-wide Triple Play network throughout your home or office. These compact MoCA adapters are designed to support MoCa 2.0 de ployment for digital TV, high speed-internet, and VoIP single-access subscription service offerings. Compliant with Multimedia over Coax Alliance (MoCA 2.0) standards with improved packet error rate technology that delivers consistent voice and video b andwidth with lowered latency.

Features

  • 2-Pack includes two MoCA 2.0 Ethernet over Coax Adapters
  • Supports MoCA 2.0 over coaxial cables
  • Backward compatible with MoCA 1.1/1.0 standards
  • 1 x MoCA Coax: F-Type Female coax input
  • 1 x TV Coax: F-Type Female coax output
  • 1 x RJ-45 Gigabit LAN portÔports up to 16 nodes on one network
  • Supports net throughput of up to 1Gbps
  • Performance modes 400Mbps and 800Mbps (bonded)
  • Designed to connect Ethernet devices to an existing MoCA
  • compliant network
  • Not compatible with Directv, Dish Network, AT&T U-Ve, or
  • other non-MoCA compliant subscription services

Specifications:

UNSPSC Code 43201553

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.