COMMSCOPE | TMRJ-1SURG-AA050M | 5-2111369-0
MRJ 21 Standard Angle to Angle Riser, 180-180, CM rating, 50M

MFR PART #  TMRJ-1SURG-AA050M  | 5-2111369-0
PART #  500045
Minimum 1 EACH
Call for Availability

Specifications:

Color GREY
Connector Type MRJ21 TO MRJ21
Lengths 50 M | 164.04 FT.
Shielded U/UTP - UNSHIELDED TWISTED PAIR
Type PATCH CORDS

Data Sheets

TECHNICAL DRAWING