TRANSITION NETWORKS | TN-USB-FX-01SC
USB 2.0 to Fast Ethenet 100Base=FX Multimode (SC) 2km

MFR PART #  TN-USB-FX-01SC
PART #  595829
Minimum 1 Each
Call for Availability

Description

Use the Scorpion-USB Fast Ethernet Fiber Adapter to create an EMI-secure data connection between a USB port on a PC, laptop or tablet and a 100Mbps Ethernet fiber port on a switch. This unique USB to fiber adapter is ideal for use in applications where wireless transmission is not the preferred technology due to security concerns or where copper lacks the bandwidth, distance or security for sharing data-intensive files. The Scorpion-USB Fast Ethernet Fiber Adapter allows a computing device which doe s not have a fiber port to connect to a fiber-based Ethernet network through a USB 2.0 interface.

Designed specifically for laptop, notebook, and tablet PCs running today’s most popular operating systems and deployed in fiber-rich networking environments, the Scorpion-USB Fast Ethernet Fiber Adapter allows a secure connection to a fiber-based Ethernet network through a USB 2.0 port. Just plug the adapter into the USB port, install the driver, and the connection is ready.

Features

  • Fast Ethernet fiber connection through a USB interface is more secure than copper or wireless transmission
  • Bus powered device, no external power supply needed
  • Advanced power saving mode to preserve PC battery life
  • Multimode SC, LC, or industry standar SFP fiber port (SFP sold separately)
  • LEDs to indicate USB Speed / Activity and fiber Link / Activity
  • Plastic ABS enclosure with a 6" pigtail to USB type-A connector
  • WHQL-certified drivers for Windows 7, 8, and 8.1, and 10, as well as numerous other oerating systems

Specifications:

Device MEDIA CONVERTERS
Port 1 Device Technology 1000BASEFX
UNSPSC Code 43201553

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.