COMMSCOPE | TN6SR-WTRB
TN6SR-WTRB: CMR 4/24 6T 1M’

MFR PART #  TN6SR-WTRB
PART #  CM-00424KRO-7RB-01
Minimum 1 Feet

Description

This CommScope cable series is comprised of ANSI/TIA-568-C.2 4-pair, Category 6 cables that are specified and tested to 600 MHz. These cables have guaranteed enhanced ACR, NEXT, PSNEXT and are part of CommScope’s unique TrueNet warranted system. This g uarantee makes them ideal for high-end data communications applications that require all four pairs.

CommScope’s plenum cable features AirES (Air Enhanced System) cable technology that improves data throughput, saves space, eases installation and reduces the danger of fire and smoke. Using patent-pending designs and manufacturing processes, AirES utilizes air as a conductor insulator. This scientific breakthrough results in a cable that incorporates superior performance while reducing overall size up to 32 percent.

Specification Description

24 AWG, 4-pair
Solid bare copper conductors
Nominal O.D. (in.): CMR 0.215; CMP 0.208
Conductors are twisted into varying lengths of lay to minimize crosstalk
CMR - PO insulation, CMP - FEP insulation
CMR - FRPVC jacket, CMP - FRPVC jacket

Tech Info

Formally an ADC Krone part.

ANSI/TIA Category 6 compliant

Specifications:

Category CATEGORY 6
Conductor Type SOLID
Conductor Size 24 AWG (AMERICAN WIRE GAUGE)
Conductor/Pair Count 4 PAIR
Fire Rating RISER
Jacket Color WHITE
Shielded U/UTP - UNSHIELDED TWISTED PAIR
Type DATA
UNSPSC Code 26121609

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.