INTERLOGIX | TP-ADD-2D-BRD
TruPortal 2-Door Add-on Module, 12 Volt DC, 4 Amp, 4 Wiegand D0/D1 Interfaces, Jumper-Selectable Reader Power (5 Volt DC, 12 Volt DC) Reader Interface, 2 x 24 Volt DC/1 Amp (Door Strike), 2 x 24 Volt DC/0.1 Amp (Aux) Relay Output

MFR PART #  TP-ADD-2D-BRD
PART #  511107
Minimum 1 EACH
In Stock

Description

2 door add-on modules expand the door capacity of a truportal system either upon initial installation, or as more doors need to be secured in the future. Choose from Door Interface Modules with or without UL-listed enclosures, power supplies, I/O expan sion or readers, depending on your needs. Total system capacity, with the addition of multiple 2-door add-on modules downstream from the main TruPortal controller, is 64 readers/64 doors (one reader per door) or 64 readers/32 doors (with in And out rea ders installed on each door).

Features

  • Secures up to 2 doors And 4 readers
  • Auto detection by TruPortal hardware discovery function saves installation time
  • Easy configuration via Web interface
  • Mounting capacity for one TruPortal 16 input, 8 output I/O expansion module (board only)
  • Mountingapacity for one additional TruPortal 2-door Add-on (board only)
  • PC Requirements: Minimum Recommendation: Intel Pentium 4 2.8 GHz Processor, 1 GB of memory, 512 MB Video Card, 1 GB free disk space, 10/100Ethernet Network Interface Card and 1280 x 1024 s creen resolution. Video performance directly depends on the available RAM and the processor
  • Microsoft Windows XP SP3 32-bit or Microsoft Windows 7 32- And 64-bit or Windows 8, 64-bit classic, IBM-compatible PC, Bonjour PrintServices, .NET 4.5 framework And Adobe Flash plug-in 11, 12

Tech Info

UL Listed, CE Certified, RoHS Compliant

Specifications:

UNSPSC Code 46171500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.