COMMSCOPE | TP5ETA-YL07
Cable Assemblies; Industry Standard Cable Assembly Category Cable Assembly Type: Modular Plug Category 5e Cable Assembly Sub-Type Data and Phone Application Assembly Type: Modular Plug to Modular Plug

MFR PART #  TP5ETA-YL07
PART #  MM07-KP6-05
Minimum 1 EACH

Description

C5eT patch cords are an integral part of the TrueNet C5eT channel. TrueNet patch cords are designed to provide unsurpassed throughput and meet Category 5e specifications.

Features

  • 8W8P
  • T568A/B universally wired

Specification Description

Housing Features.Flammability Rating Type: Non-Plenum (CM Rated)
Product Type Features.Keyed: No
Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
Product Type Features.Cable Assembly Sub-Type: Category 5e
Operation/Application.Application: Data and Phone
Body Features.Length (M [ft]): 2.134 [7.00]
Industry Standards.Lead Free Solder Processes: Not reviewed for lead free solder process
Body Features.Halogen Free: No
Product Type Features.Cable Assembly Type: Modular Plug
Product Type Features.Color: Yellow
Product Type Features.Cable Assembly Category: Industry Standard
Product Type Features.Assembly Type: Modular Plug to Modular Plug
Mechanical Attachment.Configuration: Double Ended
Body Features.Number of Positions: 4 Pair
Product Type Features.Wiring Pattern: T568B

Tech Info

Formally an ADC Krone part.

ANSI/TIA Category 5e compliant

Specifications:

Category CATEGORY 5E
Color YELLOW
Connector Type RJ45 TO RJ45
Lengths 7 FT. | 2.13 M
Shielded U/UTP - UNSHIELDED TWISTED PAIR
Type PATCH CORDS
UNSPSC Code 26121666

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.