TRENDNET | TPE-119GI
Gigabit PoE++ Injector

MFR PART #  TPE-119GI
PART #  10095588
Minimum 1 Each
In Stock

Description

TRENDnet’s Gigabit PoE++ Injector, model TPE-119GI, is an 802.3bt PoE injector that combines electrical power with a gigabit network connection to produce a high-powered 95W PoE++ network signal. Auto-sensing technology conveniently delivers the correc t wattage needed to power your PoE, PoE+, and PoE++ devices. Connect the Gigabit PoE++ injector to a non-PoE switch, and then run an Ethernet cable with data + power to network a PoE device up to 100 meters (328 ft.) away. Network PoE devices such as w ireless access points, IP cameras, VoIP phone systems, IPTV decoders, access controls, and more with this 802.3btbt PoE injector.

Features

  • Converts a non-PoE port to a PoE++ Gigabit port
  • Supplies PoE (15.4W), PoE+ (30W), or PoE++ (95W)
  • Integrated power supply
  • Network a PoE device up to 100m (328 ft.) away
  • Save on installation and equipment costs
  • IEEE 802.3af/at/bt compliant

Specifications:

UNSPSC Code 43222600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.