TRENDNET | TPE-TG161H
16-port Gigabit Poe+ Switch, 120w Budget

MFR PART #  TPE-TG161H
PART #  10273259
Minimum 1 Each
In Stock

Description

These gigabit PoE+ switches deliver up to 30W per port of PoE power, and data over your existing Ethernet cables. With PoE technology, users only need one set of cables to deliver both power and data. The new fanless design reduces unnecessary energy c onsumption and eliminates disruptive operating noise. Easily connect and network your PoE and PoE+ devices, such as high-power wireless access points, PTZ and other advanced IP cameras, VoIP phone systems, IPTV decoders, and access controls, to reliabl e TRENDnet’s gigabit PoE+ switches.

Features

  • 16 x Gigabit PoE+ ports
  • 120W PoE power budget
  • 32Gbps switching capacity
  • Fanless design eliminates operating noise
  • IEEE 802.3af/at compliant
  • Reduces equipment cost by delivering data and power over existing network cables
  • 1U 19" rack mountable with kets included
  • External power supply
  • Lifetime Warranty

Specifications:

UNSPSC Code 43222612

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.