BUSSMANN/COOPER INDUSTRIES | TPH-400
FUSE TPH 170 VOLTS DC 400 AMP

MFR PART #  TPH-400
PART #  426277
Minimum 1 EACH
Call for Availability

Features

  • Designed specifically for use with the TELPOWER TPHCS Disconnect Switch series.
  • Low watts loss design provides lower operating temperatures.
  • Same size as TELPOWER TPL-C style fuses.
  • Spare fuseholder: TPSFH-LC TELPOWER BLUE(TM) label fuses are specifically designed for dc power distribution systems.
  • Minimum I2t short-circuit let-through levels.
  • Current-limiting capability.

Specification Description

DC Power Distribution Fuses Current-Limiting

Amp Rating: 400

Voltage Rating: 170 V DC

Interrupting Rating: 100,000A

UL Recognized

Specifications:

Type FUSES