BUSSMANN/COOPER INDUSTRIES | TPL-BF
DC POWER DISTRIBUTION FUSE TPL150 AMP, 170 VOLTS

MFR PART #  TPL-BF
PART #  426281
Minimum 1 EACH
Usually ships between 14 and 28 business days

Features

  • Designed for DC power distribution systems.
  • Recognized branch circuit protection.
  • Current-limiting capability.
  • Complete system coordination capability.
  • Energy savings with low watts loss, low operating temperatures, and minimum I2t levels.

Specification Description

Current Rating: 150 Amps
Voltage Rating: 170 Volts
Termination Style: Blade
Fuse Type: Fast Acting
Dimensions: 66.68 mm L x 25.4 mm D
Product: Telecommunications Power Fuse
Interrupt Rating: 100 kamps at 170 VoltsDC
Mounting Style: Snap In
UL Recognized

Specifications:

Type FUSES