BOGEN | TPU35B
TPU Series Telephone Paging Amplifier, 35 W

MFR PART #  TPU35B
PART #  106149
Minimum 1 EACH
In Stock

Description

Specifically designed for telephone paging, the TPU Series of amplifiers offers a choice of rated power output from 15 to 250 W. Input terminals are provided for a 600-ohms balanced telephone line and a background music source, as well as a balanced low-impedance microphone in the TPU-250, TPU-100B, TPU-60B and TPU-35B. Bridging jacks which double your outputs are also provided. The built-in night ringer sounds a tone through the paging system speakers when triggered by an external contact closure. Voice-activated circuitry automatically mutes or fades music when paging, eliminating mechanical and background noise. The TPU amplifiers also feature the Aphex Aural Exciter circuit for increased presence and intelligibility, greater perceived loudness (with no increase in power) and reduced listener fatigue. The compact units mount easily on a wall and only a screwdriver is needed for all connections and adjustments. UL and CSA Listed.

Must be a reseller to purchase this product

Specifications:

Type AUDIO AMPLIFIER
UNSPSC Code 52161600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.