MERSEN | TRS15R
TRS-R time-delay fuse, Class RK5, 15 Amps, 600V

MFR PART #  TRS15R
PART #  559324
Minimum 1 Each
Standard Lead Time: 3-7 Weeks

Description

Tri-Onic TR-R current-limiting time-delay fuses are engineered for overcurrent protection of motors, transformers, service entrance equipment, feeders and branch-circuits. The time-delay characteristics of the TR-R safely handle harmless starting curre nts

Applications

Ideal for motor circuits, mains, feeders, branch circuits, transformers, service entrance equipment, and general-purpose equipment.

Features

  • Optional solid-state SmartSpot blown fuse indicator
  • Time-delay for motor start-ups and transformer inrush currents without nuisance opening
  • Current-limiting for low peak let-thru current
  • Rejection-style design prevents replacement errors (when used wih r

Specification Description

Volts: 600 V AC, 600V DC (.1-12A; 70-600A), 300V DC (15-60A)
Amps: 1/10 to 600A
IR: 200kA I.R. AC, 1/10A to 60A -> 20kA I.R. DC, 70A to 600A -> 100kA I.R. DC

Specifications:

Fuse Types LOW VOLTAGE
Type FUSES
UNSPSC Code 39121600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.