QNAP SYSTEMS | TS-1269U-RP-US
12-bay NAS, 2U, SATA6 Gbps, USB 3.0, Intel D2700 2.13 GHz Dual-Core CPU, 2GB-4 GB RAM

MFR PART #  TS-1269U-RP-US
PART #  614540
Minimum 1 Each

Description

The TS-1269U-RP is a cost-effective networked storage center incorporating high reliability and scalability. Featuring cross-platform file sharing, comprehensive backup solutions, iSCSI and virtualization applications, and many other practical business applications, the TS-1269U-RP is the ideal choice for SMBs to store and secure the growing business data as a reliable private cloud.

?Manage and share files in one centralized storage.

?Back up business data with encrypted remote replication, Reatime Remote Replication (RTRR), and cloud-based storage backup.

?Utilize NAS, iSCSI/ IP-SAN storage combo solution for server virtualization
?Facilitate iSCSI and virtualization deployment.
?Increase efficiency with the support of Windows AD/LDAP, Wdows ACL, and more
?Synchronize files between computers, tablets, and mobile devices.


This part has been discontinued by the supplier.

Specifications:

Hard Drive Type SATA
Mount Type DESKTOP
Type STORAGE
Operating System WINDOWS/LINUX/MAC
UNSPSC Code 46171600

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.