QNAP SYSTEMS | TS-470-PRO-US
4-bay iSCSI NAS, SATA 6G, 2LAN, 10GbE-ready, LCD, HDMI Local Display, Intel i3-3220 Dual Core 3.3 GHz, 2 GB RAM, USB 3.0, QTS 4.0, Real-time Transcoding, Surveillance Station (Max. 40-channel)

MFR PART #  TS-470-PRO-US
PART #  614543
Minimum 1 EACH

Description

The TS-470 Pro, featuring advanced QTS operating system, performs as an easy-to-use yet powerful NAS for data backup, file synchronization, remote access and home entertainment. The TS-470 Pro has an excellent hardware design with a powerful Dual-Core 3.3 GHz processor that facilitates high definition media transcoding and the 5.1 channel surround sound with the HD Station via HDMI connection. Building a high-quality home theater is absolutely easy with the TS-470 Pro.



? Centralized management r data and file backup

? 5.1 channel surround sound support with HD Station via HDMI

? File synchronization across computers, tablets and smart phones

? Archive, manage, enjoy and share photo, music and video collections

? 24/7 home and SOHO llance center


This part is discontinued by supplier with no suggested replacement.

Specifications:

Hard Drive Type SATA
Mount Type DESKTOP
Operating System WINDOWS/LINUX/MAC
Type STORAGE
UNSPSC Code 46171600

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.