QNAP SYSTEMS | TS-EC1679U-SAS-RP-US
16-bay NAS, 3U, SAS/SATA 6G, 4LAN, 10G-ready, Redundant PSU, Intel Xeon E3-1245v2 3.4 GHz Quad Core, 8 GB (Max. 32 GB) ECC RAM

MFR PART #  TS-EC1679U-SAS-RP-US
PART #  614542
Minimum 1 EACH

Description

QNAP TS-EC1679U-SAS-RP, featuring the easy-to-use QTS operating system, provides a reliable and scalable NAS solution to fulfill data backup, file synchronization and remote access. The TS-EC1679U-SAS-RP supports SAS hard drives delivering exceptional performance coupled with full duplex functionality, and supports cross-platform file sharing, comprehensive backup solutions, iSCSI and virtualization applications, and many practical business functions, making it the ideal choice for SMBs to secure im portant business data. It also includes abundant multimedia applications backed by its powerful hardware specifications.

? 3,000+ MB/s throughput and 400,000+ IOPS

? Scalable design, maximum 144 hard drives, up to 864TB raw capacity

? SSD cachinhin-provisioned volume

? Virtualization Ready, centralized data storage, backup, sharing and disaster recovery


This part has been discontinued by supplier.

Specifications:

Hard Drive Type SATA
Mount Type DESKTOP
Operating System WINDOWS/LINUX/MAC
Type STORAGE
UNSPSC Code 46171600

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.