TRIPLETT | TSC-MC1
Sound level meter with 40 to 130dB measurement range, C weighting and a fast response time. Features include a large auto backlit LCD display Min/Max, Auto power off, and tripod mount. Includes windscreen and 9V battery.

MFR PART #  TSC-MC1
PART #  796178
Minimum 1 Each
Call for Availability

Description

The Triplett SoniChek is a compact sound level meter with 40 to 130dB measurement range with C weighting and a fast response time. Its handsized design with rubberized overmolded housing provides impact and drop resistance in a sleek ergonomic design. Features include a large auto backlit LCD display Min/Max, Auto power off, and tripod mount. The C weighting makes the SoniChek ideal for testing sound levels in home theaters, music performances, car audio and other areas requiring a broad frequency r esponse. Includes windscreen and 9V battery. 3 year warranty.

Features

  • 40-130dB range with 31.5-8Khz bandwidth+/-3.5dB accuracy, C weighted, Fast responseAuto backlit display, Min/Max hold and Auto power offIncludes windscreen, 9V battery, and 3 year warranty

Specification Description

Measurement Range: 40 to 130dB
Accuracy: +/-3.5dB@1kHz, 94dB reference
Resolution: 0.1dB
Frequency Range: 31.5Hz to 8kHz
Weighting: C
Response Time: Fast (125ms)
Analog Output: No
Power: 9V battery
Dimensions: 5.75 x 2 x 1.25" (146 x 51 x 31.8mm)t: 4.6oz. (130g)

Specifications:

Type POWER RECORDERS
UNSPSC Code 41113600

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.