HELLERMANNTYTON | TSRFW-JBD2
Dual Gang Junction Box, 2.77" Deep, PVC, Office White, 1/bag

MFR PART #  TSRFW-JBD2
PART #  750051
Minimum 1 Each
Call for Availability

Description

Offered in dual or single gang format, HellermannTyton’s Low Voltage Junction Boxes are versatile enough for any network cabling application. Available in varying depths, these boxes are all equipped with concentric knockouts on all four sides for ever y TSR size of raceway to eliminate routing and installation inconvenience. all junction boxes come with adhesive strips on the back of the base and #6 screws to secure the box to the base.

Features

  • Tamper resistant, self-locking hidden positive latch permits quick re-entry as well as providing a secure installation of premise wire.
  • Fittings incorporate a minimum 1" bend radius per ANSI/TIA-568-C and 569-A standards.
  • Rubber-based, foam-tape adhesive with high ultimate bond strength conforms to any surface.
  • Flexible hinge allows the raceway to endure numerous openings without creating discoloration or stress cracking

Specifications:

Components COUPLERS / JUNCTIONS
Finish WHITE
Material PVC
Type CABLE ROUTING / WIRING DUCT
UNSPSC Code 39131700

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.