HELLERMANNTYTON | TSRP1FW-50
Ceiling Drop, 0.75", PVC, Office White

MFR PART #  TSRP1FW-50
PART #  917535
Minimum 1 Each
Call for Availability

Description

HellermannTyton provides a complete line of raceway and fittings to manage connectivity requirements from the telecommunications room to the work area. Each size of raceway offers numerous fittings, offered in electrical ivory, white or office white, i ncluding TIA/EIA-568-B compliant 1" bend radius accessories which help ensure consistent data transmission performance of Category 6A, 6 and 5e communications systems.

Features

  • Self-locking covers, provide taper resistant security, while the hidden positive latch permits quick re-entry access to power cables.
  • An integrated flexible hinge allows the raceway to endure numerous openings without stress cracking or discoloration.
  • Raceways and fittings are UL Listed for power up to 600 Volts and meet UL5A and CSA 22.2 Number 62-93 Standards, to insure compliance with local building codes.
  • Raceway fittings incorporate a minimum 1" bend radius to meet TIA/EIA 568-B and 569-A stand ards.

Specifications:

Color WHITE
Type ACCESSORY
Location INDOOR
UNSPSC Code 39121311

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.