PANDUIT | TV105-.38D20Y
Vinyl Tubing, .38" (10.13mm), 600V, Black

MFR PART #  TV105-.38D20Y
PART #  TV105-.38D20Y
Minimum 1 Roll
Call for Availability

Description

PVC Non-Shrink Tubing, 105C rated

Features

  • Provides insulation and protection for lead wires wire harness assemblies soldered joints and components in electrical and electronic equipment
  • Material: Polyvinyl chloride (PVC)
  • Voltage Rating: 300V and 600V
  • All purpose flexible non-shrinkable
  • Resistant to heat and moisture Applicable Specifications:
  • UL224 VW-1
  • CSA C22.2 No. 198.1 (OFT)
  • ASTM D-922 Grade CFR
  • MIL-I-631 Type F, Form U, Grade C- Class 1 Category 1

Specifications:

Decimal .375 INCH
Dual NO
Heat Shrink NO IS NOT SHRINK TUBING
MIL SPEC NO
Material/Type PVC-BLACK POLYVINYLCHLORIDE, CONTAMINATING
Military Color Code BLACK
Size By Inch Fractions 3/8 INCH
Sleeving NO
Spiral Wrap NO
UL YES
WALL TYPE| Single Or Dual SINGLE WALL
ZIPPER NO
UNSPSC Code 39131604

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.