INTERLOGIX | TVD-5125TE-3-N
TruVision 550TVL Color Turret Dome, Outdoor, True D/N, 33’ IR Range, 3.6mm Fixed, 12 V DC

MFR PART #  TVD-5125TE-3-N
PART #  513395
Minimum 1 EACH
Call for Availability

Description

TruVision 550 TVL fixed analog cameras offer excellent video quality and multiple features for a variety of surveillance applications. This comprehensive family of high-resolution, full featured cameras includes professional IR and economy options. En gineered for 550 TVL resolution and 0.5 Lux sensitivity, TruVision economy cameras provide complete, cost-effective security. With features such as built-in IR illuminators for enhanced low light performance, in addition to easy installation and operat ion, TruVision cameras are well suited for a range of budgets and applications.

Features

  • Indoor Box Camera:True Day/Night surveillance
  • Auto-iris lens support
  • DIP switch for easy configuration
  • Indoor Dome Camera:Digital Day/Night surveillance
  • 3.6mm fixed lens
  • IR Bullet Camera:Built-in IR illuminators
  • True Day/Night surveillance
  • 3.6mm flens
  • IP67 rating for weather-resistant performance
  • Includes bracket
  • IR Turret Camera:Built-in IR illuminators
  • True Day/Night surveillance
  • 3.6mm fixed lens
  • IP66 rating for weather-resistant performance
  • Omni-directional design

Specifications:

UNSPSC Code 39120000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.