INTERLOGIX | TVD-M1245E-2M-N
TruVision 1.3MPX WDR IP Open STD, Progressive Scan CMOS Outdoor Vandal Dome, True D/N, 2.7-9MM Motorized AI, IR LED, ONVIF/PSIA, NTSC OUT, PoE/24 V AC, Micro SD Card Slot, Heater

MFR PART #  TVD-M1245E-2M-N
PART #  503237
Minimum 1 EACH

Description

TruVision IP Open Standards outdoor dome and bullet cameras bring state-of-the-art, high-definition images to the mass video surveillance market. Designed to adhere to PSIA and ONVIF open communication standards, these cameras also support a CGI comma nd set for simple integration into any IP system. VGA and 1.3MPx resolution options provide the flexibility for a wide variety of applications.

This part has been discontinued by the supplier. Use 676444 as a suggested replacement.

Features

  • VGA and 1.3MPx resolution options
  • Motorized vari-focal lens technology provides remote autofocus
  • Designed to PSIA and ONVIF open standards
  • 1.3MPx models feature WDR and real-time video streaming up to 720p resolution to capture every detail
  • H.264 comession technology with dual-streaming capability accommodates multiple settings
  • Dome models feature edge recording up to 32GB micro SDHC card for video playback
  • All models offer true Day/Night functionality and infrared illuminators for capturing images in various lighting scenarios
  • Integrated motion detection and privacy masking
  • IP66 vandal-resistant housings
  • Dome models feature external analog BNC video out connection for easier installation and setup
  • Dome models feature integrated heater for lotemperature operation
  • Included TruVision Device Finder program provides fast and easy access to newly added system devices

Specifications:

Dome Color SMOKED
Environment OUTDOOR
Form Factor DOME
Lens Type VARI-FOCAL
PoE YES
Resolution MEGAPIXEL
Signal Process IP

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.