INTERLOGIX | TVP-3122
Network Camera, IP, IR, PTZ Dome, NTSC, DWDR, Day/Night, H.265/H.264/MJPEG, 2 Megapixel, 1920 x 1080 Resolution, F1.6 to F5.0 4.3 to 129 MM Lens, 64 GB, 24 Volt AC, 60 Watt, PoE

MFR PART #  TVP-3122
PART #  878485
Minimum 1 EACH

Description

The item has been discontinued by the manufacturer. Click here for the suggested replacement.

Features

  • 1/3 Inch Progressive Scan CMOS
  • 2 Megapixel Full HD Sensor
  • Full HD 1080P Real-Time
  • H.264 Advanced Compression Technology
  • Triple Streaming
  • DWD
  • True Day/Night
  • Smart IR
  • 30X Optical (16X Digital)
  • 256 Preset Positions, 8 Preset Tours and 4 Shadow Touregree Endless Rotation
  • 240 Degree Pan Preset Speed and 200 Degree Tilt Preset Speed
  • Auto-Flip Image
  • Motion Detection
  • Intelligent Tracking
  • Privacy Mask (24 Zones)
  • Roi Encoding of a Selected Area in the Image
  • Defog
  • 7 Alarm Inputs and 2 Relay Output-In Micro SD/SDHC/SDXC
  • 2-Way Audio
  • IP66 Outdoor Environmental Rating

Specifications:

Compression Type MULTIPLE COMPRESSION TYPES
Environment OUTDOOR
Form Factor DOME
Lens Type VARI-FOCAL
PoE YES
Position Type PAN-TILT ZOOM
Resolution 2 MEGAPIXELS
Signal Process IP
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.